12ABCN223.15
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12ABCN223.15

Bussmann Fuses
In stock
Item Number
12ABCN223.15
MFG Item Number
12ABCN223.15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
12ABCN223.15
12KV 3.15AMP FUSE 1410

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12ABCN223.15
Item Number 12ABCN223.15
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 3.15 A
Voltage (AC) 12,000 VAC
Characteristic General Purpose
Package Type Cartridge
Trip Indicator No
Comments GE 5XVTF11/3
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved