12OHFMA100
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12OHFMA100

Bussmann Fuses
In stock
Item Number
12OHFMA100
MFG Item Number
12OHFMA100
12OHFMA100 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
12OHFMA100
12KV 100A 2.5in. OIL FUSE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12OHFMA100
Item Number 12OHFMA100
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 100 A
Voltage (AC) 12,000 VAC
Characteristic General Purpose
Package Type Cartridge
Trip Indicator Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved