15BHLE-125E-D
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15BHLE-125E-D

Bussmann Fuses
In stock
Item Number
15BHLE-125E-D
MFG Item Number
15BHLE-125E-D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
15BHLE-125E-D
15.5kV, 175E, CLE Fuse

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15BHLE-125E-D
Item Number 15BHLE-125E-D
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 125 A
Voltage (AC) 15,500 VAC
Characteristic General Purpose
Package Type Stud Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved