160NHG00B
Bussmann Fuses, NH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

160NHG00B

Bussmann Fuses, NH Series
In stock
Item Number
160NHG00B
MFG Item Number
160NHG00B
Series
160NHG00B is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NH Series
Item #
160NHG00B
FUSE

NH Series Information

  • 2~1600 Amps
  • 500VAC
  • Operating Class gL/gG
  • Center Bladed
  • IEC, DIN Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives, etc. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or DIN rail mounted.

  • Silver‑Plated Copper Contact Blades
  • Corrosion Proof


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 160NHG00B
Item Number 160NHG00B
Manufacturer Bussmann
Product Series NH
Family Series Bussmann Fuses, NH Series
Current Rating 160 A
Voltage (AC) 500 VAC
Characteristic General Purpose
Package Type Center Bladed
Interrupt Rating 120 kA AC
Trip Indicator No
Alarm Contact No
Length (mm) 78.5 mm
Width (mm) 30 mm
Depth (mm) 41 mm
Body Length (mm) 49 mm
Body Length (in) 1.93 "
RoHS No
Net Weight 0.433 lbs
Gross Weight 0.0132 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved