17.5OHGMA40
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17.5OHGMA40

Bussmann Fuses
In stock
Item Number
17.5OHGMA40
MFG Item Number
17.5OHGMA40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
17.5OHGMA40
17.5KV 40AMP FUSE 1340

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17.5OHGMA40
Item Number 17.5OHGMA40
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 40 A
Voltage (AC) 17,500 VAC
Characteristic General Purpose
Package Type Cartridge
Trip Indicator Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved