170H3003
Bussmann Fuseblocks & Holders, 170H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170H3003

Bussmann Fuseblocks & Holders, 170H Series
In stock
Item Number
170H3003
MFG Item Number
170H3003
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, 170H Series
Item #
170H3003
FUSEBLOCK, 1-POLE, 630A/660VAC MAX.

170H Series Information

  • 200~1250 Amps
  • 660~1400 Volts
  • Single Pole
  • Fuse Size: Semiconductor
  • Surface Mount

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170H3003
Item Number 170H3003
Manufacturer Bussmann
Product Series 170H
Family Series Bussmann Fuseblocks & Holders, 170H Series
Max Current 630 A
Voltage 1,000 V
Poles 1
Connection Type Stud Terminal
Mounting Type Surface Mount
Trip Indicator No
Reinforced No
Enclosed No
Approvals UL
RoHS No
Net Weight 2.28 lbs
Gross Weight 2.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved