20CIF21
Bussmann Fuses, CIF21 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20CIF21

Bussmann Fuses, CIF21 Series
In stock
Item Number
20CIF21
MFG Item Number
20CIF21
Series
20CIF21 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CIF21 Series
Item #
20CIF21
FUSE

CIF21 Series Information

  • 1~30 Amps
  • 600VAC/250VDC
  • Time Delay
  • Center Slotted
  • CSA, CE Approvals
The CIF21 Bussman Series fuses provides both overload and short circuit
Protection to HRCI requirements. The fuses provide a higher degree of short circuit protection. Helps protect motor against burnout's from overloads. These fuses are for use in circuits subject to surge currents such as those caused by Motors, transformers and other inductive loads.
  • Ceramic Body


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20CIF21
Item Number 20CIF21
Manufacturer Bussmann
Product Series CIF21
Family Series Bussmann Fuses, CIF21 Series
Current Rating 20 A
Voltage (AC) 600 VAC
Voltage (DC) 250 VDC
Characteristic Time Delay
Package Type Center Slotted
Interrupt Rating 200 kA @ 250 VDC, 200 kA @ 600 VAC
Trip Indicator No
Alarm Contact No
Diameter (in) 0.54 "
Body Length (in) 1.44 "
Approvals CE, CSA
RoHS Yes
Net Weight 0.038 lbs
Mounting Centers (in) 1.75 "
Gross Weight 0.0024 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved