2NZ01
Bussmann Fuses, NZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2NZ01

Bussmann Fuses, NZ Series
In stock
Item Number
2NZ01
MFG Item Number
2NZ01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NZ Series
Item #
2NZ01
FUSE, 2A, 400AC

NZ Series Information

  • 2~63 Amps
  • 400VAC
  • Time Delay
  • Neozed Bottle Type
  • DIN Compliant
Neozed Fuses often called "bottle" fuses are more compact than Diazed type fuses. Three sizes are available, each with a different diameter to fit only into the appropriate screw cap and fuse base. The diameter of the tip matches the diameter of the hole in the adapter ring to insure that no fuse with a higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapter rings are color coded to avoid mismatching.

  • Color Coded
  • Trip Indicator


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2NZ01
Item Number 2NZ01
Manufacturer Bussmann
Product Series NZ
Family Series Bussmann Fuses, NZ Series
Case Color Code Pink
Current Rating 2 A
Voltage (AC) 400 VAC
Voltage (DC) 250 VDC
Characteristic Time Delay
Package Type Bottle
Interrupt Rating 100 kA @ 400 V
Trip Indicator Yes
Alarm Contact No
Length (mm) 36 mm
Width (mm) 11 mm
Depth (mm) 11 mm
Diameter (mm) 11 mm
Diameter (in) 0.43 "
RoHS No
Net Weight 0.015 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved