3.6WJON631.5
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3.6WJON631.5

Bussmann Fuses
In stock
Item Number
3.6WJON631.5
MFG Item Number
3.6WJON631.5
3.6WJON631.5 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
3.6WJON631.5
3.6KV 31.5AMP 1.5in. ft.6ft. MOTORSTART

Series Information

Specifications

Specifications
Manufacturer Part Number 3.6WJON631.5
Item Number 3.6WJON631.5
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 31.5 A
Voltage (AC) 3,600 VAC
Characteristic Motor Protection
Package Type Cartridge
Trip Indicator Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved