3828-2
Bussmann Fuseblocks & Holders, MINIATURE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3828-2

Bussmann Fuseblocks & Holders, MINIATURE Series
In stock
Item Number
3828-2
MFG Item Number
3828-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Miniature Series
Item #
3828-2
FUSEBLOCK

Miniature Series Information

  • 10~30 Amps
  • 32~300 Volts
  • 1~12 Poles
  • Free Hanging or Panel Mount
  • Various Terminal Types
Bussmann Miniature fuseholders cover a range of various sized miniature fuses with a variety of mounting styles and terminal types.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3828-2
Item Number 3828-2
Manufacturer Bussmann
Product Series Miniature
Family Series Bussmann Fuseblocks & Holders, MINIATURE Series
Fuse Size 1/4 " x 1 "
Max Current 30 A
Voltage 250 V
Poles 2
Connection Type Solder Terminals
Mounting Type Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Net Weight 0.05 lbs
Gross Weight 0.0031 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved