ABC-6-R
Bussmann Fuses, ABC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABC-6-R

Bussmann Fuses, ABC Series
In stock
Item Number
ABC-6-R
MFG Item Number
ABC-6-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ABC Series
Item #
ABC-6-R
FUSE, 6A, 250V, F, 6X32mm, FAST

ABC Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.1~30 Amps
  • 125~250VAC, 125VDC
  • Fast Acting
  • UL, CSA Approvals
Bussmann ABC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.

  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABC-6-R
Item Number ABC-6-R
Manufacturer Bussmann
Product Series ABC
Family Series Bussmann Fuses, ABC Series
Material Ceramic
Current Rating 6 A
Voltage (AC) 250 VAC
Voltage (DC) 125 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CSA, UL
RoHS Yes
Length (In) 1.25 "
Net Weight 0.008 lbs
Gross Weight 0.008 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved