AGW-4
Bussmann Fuses, AGW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGW-4

Bussmann Fuses, AGW Series
In stock
Item Number
AGW-4
MFG Item Number
AGW-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, AGW Series
Item #
AGW-4
FUSE, 4A, 32V, F, 6X22mm, GLASS

AGW Series Information

  • 1~30 Amps
  • 32VAC
  • Fast Acting
  • Cartridge
  • UL Approval
Fast acting fuse for small dimensions, 1/4" by 7/8", glass tube.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AGW-4
Item Number AGW-4
Manufacturer Bussmann
Product Series AGW
Family Series Bussmann Fuses, AGW Series
Material Glass
Current Rating 4 A
Voltage (AC) 32 VAC
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
RoHS No
Length (In) 0.8 "
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved