ALS-175B
Bussmann Fuses, ALS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALS-175B

Bussmann Fuses, ALS Series
In stock
Item Number
ALS-175B
MFG Item Number
ALS-175B
Series
ALS-175B is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ALS Series
Item #
ALS-175B
ONE TIME FUSE-125V

ALS Series Information

  • 100~600 Amps
  • 125VAC/DC
  • General Purpose
  • Center Slotted
  • UL Approval
Bussman ALS series fuses are AC/DC rated and are commonly used in platting rectifiers, charging systems in battery‑operated forklifts, golf cars and similar applications. These rugged, reliable fuses offer high amperage ratings in a compact size and are an economical alternative to the Class T fuses in a non‑code installation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ALS-175B
Item Number ALS-175B
Manufacturer Bussmann
Product Series ALS
Family Series Bussmann Fuses, ALS Series
Current Rating 175 A
Voltage (DC) 48 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contact No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved