ANN-200
Bussmann Fuses, ANN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ANN-200

Bussmann Fuses, ANN Series
In stock
Item Number
ANN-200
MFG Item Number
ANN-200
Series
ANN-200 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ANN Series
Item #
ANN-200
FUSE, 200A, 125VAC

ANN Series Information

  • 10~800 Amps
  • 125VAC, 80VDC
  • Very Fast Acting
  • Center Slotted
  • UL, CSA Approvals
Bussmann ANN series fuses are AC/DC rated and are commonly used in plating rectifiers, charging systems in battery‑operated forklifts, golf cars and similar applications. These rugged, reliable fuses offer high amperage ratings in a compact size and are an economical alternative to the Class T fuses in a non‑code installation.

  • Trip Indicator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ANN-200
Item Number ANN-200
Manufacturer Bussmann
Product Series ANN
Family Series Bussmann Fuses, ANN Series
Current Rating 200 A
Voltage (AC) 125 VAC
Voltage (DC) 80 VDC
Characteristic Very Fast Acting
Package Type Center Slotted
Interrupt Rating 2.5 kA @ 125 V
Trip Indicator Yes
Alarm Contact No
Body Length (in) 1.97 "
Mounting Centers (in) 2.44 "
Approvals CSA, UL
RoHS No
Net Weight 0.05 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved