BAO50
Bussmann Fuses, BAO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BAO50

Bussmann Fuses, BAO Series
In stock
Item Number
BAO50
MFG Item Number
BAO50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, BAO Series
Item #
BAO50
FUSE

BAO Series Information

  • 40~63 Amps
  • 550VAC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approval
BAO Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BAO50
Item Number BAO50
Manufacturer Bussmann
Product Series BAO
Family Series Bussmann Fuses, BAO Series
I2t Clearing Amps 11.25 kA
Current Rating 50 A
Voltage (AC) 550 VAC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 80 kA @ 240 V
Trip Indicator No
Alarm Contact No
Length (mm) 87 mm
Width (mm) 21 mm
Depth (mm) 22.5 mm
Body Length (mm) 87 mm
Mounting Centers (mm) 73 mm
Body Length (in) 2.15 "
Mounting Centers (in) 2.87 "
RoHS No
Net Weight 53.7 lbs
Gross Weight 3.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved