BBS-25
Bussmann Fuses, BBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBS-25

Bussmann Fuses, BBS Series
In stock
Item Number
BBS-25
MFG Item Number
BBS-25
Series
BBS-25 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, BBS Series
Item #
BBS-25
FUSE, 25A, 48VAC, F, 10x35mm

BBS Series Information

  • 13/32 x 1‑3/8 Inches
  • 0.1~30 Amps
  • 48~600VAC
  • Fast Acting
  • UL, CSA, CE Approvals
The Bussmann BBS Series are a group of Midget fuses designed to provide supplemental protection to control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits, and hand‑held meters.

  • Fibre Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BBS-25
Item Number BBS-25
Manufacturer Bussmann
Product Series BBS
Family Series Bussmann Fuses, BBS Series
Current Rating 25 A
Voltage (AC) 48 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 10 kA @ 48 V
Trip Indicator No
Alarm Contact No
Net Weight 0.01 lbs
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS No
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved