BG3022PQ
Bussmann Fuseblocks & Holders, CLASS G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG3022PQ

Bussmann Fuseblocks & Holders, CLASS G Series
In stock
Item Number
BG3022PQ
MFG Item Number
BG3022PQ
Series
BG3022PQ is available to buy in increments of 8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS G Series
Item #
BG3022PQ
FUSEBLOCK

CLASS G Series Information

  • 15~60 Amps
  • 480 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Bussmann Class G Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, screw terminals, and quick connects. These blocks are composed of thermoplastic (0~30A) or phenolic (35~60A) and feature a withstand rating of 100KA.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BG3022PQ
Item Number BG3022PQ
Manufacturer Bussmann
Product Series CLASS G
Family Series Bussmann Fuseblocks & Holders, CLASS G Series
Max Current 20 A
Voltage 600 V
Poles 2
Connection Type Pressure Connector w/ Quick Connects
Mounting Type Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CE, CSA, UL
Net Weight 0.158 lbs
Gross Weight 1.411 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved