BP/ATR-25-RP
Bussmann Fuses, ATR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP/ATR-25-RP

Bussmann Fuses, ATR Series
In stock
Item Number
BP/ATR-25-RP
MFG Item Number
BP/ATR-25-RP
Series
BP/ATR-25-RP is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ATR Series
Item #
BP/ATR-25-RP
ATR-25 AMP Blade Fuse u 5 PER CARD

ATR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP/ATR-25-RP
Item Number BP/ATR-25-RP
Manufacturer Bussmann
Product Series ATR
Family Series Bussmann Fuses, ATR Series
Case Color Code Clear
Current Rating 25 A
Voltage (DC) 32 VDC
Characteristic Fast Acting
Package Type Automotive Type
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contact No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved