BP/MAX-50ID
Bussmann Fuses, MAX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP/MAX-50ID

Bussmann Fuses, MAX Series
In stock
Item Number
BP/MAX-50ID
MFG Item Number
BP/MAX-50ID
Series
BP/MAX-50ID is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, MAX Series
Item #
BP/MAX-50ID
MAX-50 AMP easyID FUSE - 1 PER CARD

MAX Series Information

  • 20~80 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package
Bussman MAX series fuses, are used primarily in automotive, marine and other mobile equipment. These fuses are available in different amperages, and feature an enclosed element for protection against shocks and sparks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP/MAX-50ID
Item Number BP/MAX-50ID
Manufacturer Bussmann
Product Series MAX
Family Series Bussmann Fuses, MAX Series
Case Color Code Red
Current Rating 50 A
Voltage (DC) 32 VDC
Characteristic Fast Acting
Package Type Automotive Type
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator Yes
Alarm Contact No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved