C10G4
Bussmann Fuses, C10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C10G4

Bussmann Fuses, C10 Series
In stock
Item Number
C10G4
MFG Item Number
C10G4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, C10 Series
Item #
C10G4
FUSE LINK

C10 Series Information

  • .16~32 Amps
  • 500vac
  • General Applications/Motor Protection
  • Cartridge
  • IEC
Class gG/Gl is for General Applications and Class aM is for Motor Protection. Fuses are available with and without indicator. Fuses are for Low Voltage Industrial Fuse Links.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C10G4
Item Number C10G4
Manufacturer Bussmann
Product Series C10
Family Series Bussmann Fuses, C10 Series
Current Rating 4 A
Voltage (AC) 500 VAC
Class gL-gG
Characteristic General Purpose
Package Type Cartridge
Interrupt Rating 120 kA @ 500 V
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Diameter (mm) 10 mm
Diameter (in) 0.39 "
Approvals IEC
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved