CH60J2
Bussmann Fuseblocks & Holders, CH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CH60J2

Bussmann Fuseblocks & Holders, CH Series
In stock
Item Number
CH60J2
MFG Item Number
CH60J2
Series
CH60J2 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CH Series
Item #
CH60J2
Fuseholder, 2-P, 60A/600V Max, J,

CH Series Information

  • 35mm DIN rail and panel (6‑32 UNC pan head recommended) mounting
  • EasyID window to view indicator on Cooper Bussmann fuses
  • Meets requirements of IEC 60529 for IP20 finger‑safe rating
  • Fuse holder wire ports dual wire rated from 18 to 3AWG
  • Kits are available for ganging units in the field


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CH60J2
Item Number CH60J2
Manufacturer Bussmann
Product Series CH
Family Series Bussmann Fuseblocks & Holders, CH Series
Max Current 60 A
Voltage 600 V
Poles 2
Fuse Class J
Connection Type Screw Terminal
Mounting Type DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CE, CSA, UL
Comments easyID Viewing Window
Net Weight 1.133 lbs
Gross Weight 22.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved