The store will not work correctly when cookies are disabled.
CH60J2I
Bussmann Fuseblocks & Holders, CH Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, CH Series
Fuseholder, 2-P, 60A/600V Max, J,
- 35mm DIN rail and panel (6‑32 UNC pan head recommended) mounting
- EasyID window to view indicator on Cooper Bussmann fuses
- Meets requirements of IEC 60529 for IP20 finger‑safe rating
- Fuse holder wire ports dual wire rated from 18 to 3AWG
- Kits are available for ganging units in the field
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CH60J2I |
Item Number |
CH60J2I |
Manufacturer |
Bussmann |
Product Series |
CH |
Family Series |
Bussmann Fuseblocks & Holders, CH Series |
Max Current |
60 A |
Voltage |
600 V |
Poles |
2 |
Fuse Class |
J |
Connection Type |
Screw Terminal |
Mounting Type |
DIN Rail, Panel Mount |
Composition |
Thermoplastic |
Trip Indicator |
Yes |
Reinforced |
No |
Enclosed |
Yes |
Touch Safe |
Yes |
Water Resistant |
No |
Approvals |
CE, CSA, UL |
Comments |
Neon Lamp Indicator |
Net Weight |
1.133 lbs |
Gross Weight |
52 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved