DFJ-20
Bussmann Fuses, DFJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DFJ-20

Bussmann Fuses, DFJ Series
In stock
Item Number
DFJ-20
MFG Item Number
DFJ-20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, DFJ Series
Item #
DFJ-20
DRIVE FUSE

DFJ Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DFJ-20
Item Number DFJ-20
Manufacturer Bussmann
Product Series DFJ
Family Series Bussmann Fuses, DFJ Series
Current Rating 20 A
Voltage (AC) 600 VAC
Voltage (DC) 450 VDC
Characteristic Current Limiting
Package Type Cartridge
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS No
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved