DFJ-6
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DFJ-6

Bussmann Fuses
In stock
Item Number
DFJ-6
MFG Item Number
DFJ-6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
DFJ-6
DRIVE FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number DFJ-6
Item Number DFJ-6
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 6 A
Voltage (AC) 600 VAC
Characteristic Current Limiting
Package Type Cartridge
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS No
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved