FWP-6G10F
Bussmann Fuses, FWP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FWP-6G10F

Bussmann Fuses, FWP Series
In stock
Item Number
FWP-6G10F
MFG Item Number
FWP-6G10F
Series
FWP-6G10F is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FWP Series
Item #
FWP-6G10F
Fuse, 6A, 690VAC, gR, 10x38mm

FWP Series Information

  • 1~1200 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage
  • Trip Indicator on Some Models

Specifications

Specifications
Manufacturer Part Number FWP-6G10F
Item Number FWP-6G10F
Manufacturer Bussmann
Product Series FWP
Family Series Bussmann Fuses, FWP Series
Current Rating 6 A
Voltage (AC) 690 VAC
Characteristic General Purpose
Package Type Cartridge
Interrupt Rating 200 kA @ 690 V
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Width (mm) 10 mm
Depth (mm) 10 mm
Diameter (in) 0.4 "
Approvals IEC, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved