GBA-8
Bussmann Fuses, GBA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GBA-8

Bussmann Fuses, GBA Series
In stock
Item Number
GBA-8
MFG Item Number
GBA-8
Series
GBA-8 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GBA Series
Item #
GBA-8
FUSE

GBA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GBA-8
Item Number GBA-8
Manufacturer Bussmann
Product Series GBA
Family Series Bussmann Fuses, GBA Series
Current Rating 8 A
Voltage (AC) 125 VAC
Characteristic Non Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals UL
RoHS No
Length (In) 1.25 "
Net Weight 0.007 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved