GDC-0.630A
Bussmann Fuses, GDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDC-0.630A

Bussmann Fuses, GDC Series
In stock
Item Number
GDC-0.630A
MFG Item Number
GDC-630MA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GDC Series
Item #
GDC-0.630A
FUSE, 0.630A(630MA), 250V, T, 5X20mm

GDC Series Information

  • 5 x 20 Millimeters
  • 0.032~6.3 Amps
  • 250VAC
  • Time Delay
  • UL Approvals
The Bussmann GDC Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDC-630MA
Item Number GDC-0.630A
Manufacturer Bussmann
Product Series GDC
Family Series Bussmann Fuses, GDC Series
Material Glass
Current Rating 0.63 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals UL
RoHS No
Length (In) 0.8 "
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved