H60030-3PR
Bussmann Fuseblocks & Holders, H600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H60030-3PR

Bussmann Fuseblocks & Holders, H600 Series
In stock
Item Number
H60030-3PR
MFG Item Number
H60030-3PR
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, H600 Series
Item #
H60030-3PR
FUSEBLOCK, 3-POLE, 30A, PRESS. PLATE

H600 Series Information

  • 30 Amp
  • 600 Volt
  • 1~3 Poles
  • Panel Mount
  • Approvals: UL Listed & CSA Certified
The Bussman H600 series is built out of thermoplastic, and it has a UL Flammability of 94VO. It has various mounting types including screw terminals, pressure connectors, box lugs, copper box lug, and a .25" quick connect.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H60030-3PR
Item Number H60030-3PR
Manufacturer Bussmann
Product Series H600
Family Series Bussmann Fuseblocks & Holders, H600 Series
Max Current 30 A
Voltage 600 V
Poles 3
Fuse Class H
Connection Type Pressure Connector
Mounting Type Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved