The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H60030-3S
Bussmann Fuseblocks & Holders, H600 Series
MFG Item Number
H60030-3S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, H600 Series
FUSEBLOCK, 3-POLE, 30A, SCREW TERM
30 Amp 600 Volt 1~3 Poles Panel Mount Approvals: UL Listed & CSA Certified The Bussman H600 series is built out of thermoplastic, and it has a UL Flammability of 94VO. It has various mounting types including screw terminals, pressure connectors, box lugs, copper box lug, and a .25" quick connect.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
H60030-3S
Item Number
H60030-3S
Manufacturer
Bussmann
Product Series
H600
Family Series
Bussmann Fuseblocks & Holders, H600 Series
Max Current
30 A
Voltage
600 V
Poles
3
Fuse Class
H
Connection Type
Screw Terminal
Mounting Type
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Approvals
CSA, UL
Net Weight
0.45 lbs
Gross Weight
0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved