HM25030-3CHR
Bussmann Fuseblocks & Holders, HM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HM25030-3CHR

Bussmann Fuseblocks & Holders, HM Series
In stock
Item Number
HM25030-3CHR
MFG Item Number
HM25030-3CHR
Series
HM25030-3CHR is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, HM Series
Item #
HM25030-3CHR
Fuse Blk H250V 30A 3P Hx

HM Series Information

  • Volts 250 V or 600 V
  • Amps up to 600A
  • SCCR 10 kA RMS Sym.
Series HM class H(K) modular fuse blocks enhance safety for any panel or electrical system design and are available for the full Class H(K) fuse amp range. All blocks are available as snap together single‑pole versions for toolless assembly of multiple poles at point of use, or as factory configured 2‑, and 3‑pole versions to meet stocking requirements.

Specifications

Specifications
Manufacturer Part Number HM25030-3CHR
Item Number HM25030-3CHR
Manufacturer Bussmann
Product Series HM
Family Series Bussmann Fuseblocks & Holders, HM Series
Max Current 30 A
Voltage 250 V
Poles 3
Fuse Class H
Connection Type Box Lug
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved