HM25060-1MW14
Bussmann Fuseblocks & Holders, HM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HM25060-1MW14

Bussmann Fuseblocks & Holders, HM Series
In stock
Item Number
HM25060-1MW14
MFG Item Number
HM25060-1MW14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, HM Series
Item #
HM25060-1MW14
Fuse Blk, H 250V 60A 1P

HM Series Information

  • Volts 250 V or 600 V
  • Amps up to 600A
  • SCCR 10 kA RMS Sym.
Series HM class H(K) modular fuse blocks enhance safety for any panel or electrical system design and are available for the full Class H(K) fuse amp range. All blocks are available as snap together single‑pole versions for toolless assembly of multiple poles at point of use, or as factory configured 2‑, and 3‑pole versions to meet stocking requirements.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HM25060-1MW14
Item Number HM25060-1MW14
Manufacturer Bussmann
Product Series HM
Family Series Bussmann Fuseblocks & Holders, HM Series
Max Current 60 A
Voltage 250 V
Poles 1
Fuse Class H
Connection Type Box Lug
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved