HVA-2
Bussmann Fuses, HVA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HVA-2

Bussmann Fuses, HVA Series
In stock
Item Number
HVA-2
MFG Item Number
HVA-2
Series
HVA-2 is available to buy in increments of 40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, HVA Series
Item #
HVA-2
FUSE

HVA Series Information

  • 1/16~10 Amps
  • 1000VAC
  • Fast Acting
  • Cartridge
  • Medium Voltage
The Bussman HVA Series fuses are a range of fuses with low current rating, for use with voltage transformers or operating transformers to provide isolation of the associated system in the event of faults in the transformer circuit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HVA-2
Item Number HVA-2
Manufacturer Bussmann
Product Series HVA
Family Series Bussmann Fuses, HVA Series
Current Rating 2 A
Voltage (AC) 1,000 VAC
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (in) 0.41 "
RoHS No
Net Weight 0.014 lbs
Gross Weight 0.017 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved