JJN-200
Bussmann Fuses, JJN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JJN-200

Bussmann Fuses, JJN Series
In stock
Item Number
JJN-200
MFG Item Number
JJN-200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JJN Series
Item #
JJN-200
FUSE, 200A, 300V, VERY FAST ACTING

JJN Series Information

  • 1~1200 Amps
  • 300VAC
  • Very Fast Acting
  • Cartridge or Center Bolted
  • UL, CSA, CE Approvals
Bussmann JJN series are small, space‑saving fuses that provide a high degree of current limitation on short‑circuits for excellent component protection. These fuses are commonly used in electric heat circuits, load center, disconnect switches, and meters.

  • Space‑Saving Package
  • High Speed of response for Semiconductor Protection


Specifications

Specifications
Manufacturer Part Number JJN-200
Item Number JJN-200
Manufacturer Bussmann
Product Series JJN
Family Series Bussmann Fuses, JJN Series
Current Rating 200 A
Voltage (AC) 300 VAC
Characteristic Very Fast Acting
Package Type Center Bolted
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contact No
Body Length (in) 0.84 "
Mounting Centers (in) 1.69 "
Approvals CSA, UL
RoHS No
Net Weight 0.14 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved