JKS-35
Bussmann Fuses, JKS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JKS-35

Bussmann Fuses, JKS Series
In stock
Item Number
JKS-35
MFG Item Number
JKS-35
Series
JKS-35 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JKS Series
Item #
JKS-35
FUSE, 35A, 600VAC, CLASS J FAST

JKS Series Information

  • 1~600 Amps
  • 600VAC
  • Quick Acting
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann JKS series fuses are quick acting, current‑limiting, and provide superior protection. These fuses are well suited for lighting and heating circuits, as well as other non‑inductive loads.

  • High Interrupt Rating
  • Superior Short‑Circuit Protection


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JKS-35
Item Number JKS-35
Manufacturer Bussmann
Product Series JKS
Family Series Bussmann Fuses, JKS Series
Current Rating 35 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.81 "
Approvals CE, CSA, UL
RoHS No
Net Weight 0.14 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved