JKS-90
Bussmann Fuses, JKS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JKS-90

Bussmann Fuses, JKS Series
In stock
Item Number
JKS-90
MFG Item Number
JKS-90
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JKS Series
Item #
JKS-90
FUSE, 90A, 600VAC, CLASS J, FAST

JKS Series Information

  • 1~600 Amps
  • 600VAC
  • Quick Acting
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann JKS series fuses are quick acting, current‑limiting, and provide superior protection. These fuses are well suited for lighting and heating circuits, as well as other non‑inductive loads.

  • High Interrupt Rating
  • Superior Short‑Circuit Protection


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JKS-90
Item Number JKS-90
Manufacturer Bussmann
Product Series JKS
Family Series Bussmann Fuses, JKS Series
Current Rating 90 A
Voltage (AC) 600 VAC
Class J
Characteristic Quick Acting
Package Type Center Bolted
Interrupt Rating 20 kA @ 600 A
Trip Indicator No
Alarm Contact No
Diameter (in) 1.13 "
Body Length (in) 2.63 "
Mounting Centers (in) 3.63 "
Approvals CSA, UL
RoHS No
Net Weight 0.31 lbs
Gross Weight 6.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved