JM60030-1PR
Bussmann Fuseblocks & Holders, BUSSMAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JM60030-1PR

Bussmann Fuseblocks & Holders, BUSSMAN Series
In stock
Item Number
JM60030-1PR
MFG Item Number
JM60030-1PR
Series
JM60030-1PR is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, BUSSMAN Series
Item #
JM60030-1PR
Class J Fuse Block 600V30A-Pp-1 Pole

BUSSMAN Series Information


Knifeblade fuse blocks from 100 to 600 amps feature phase barriers between poles for additional safety with up to four mounting holes per pole increase installation flexibility. All knifeblade blocks meet UL creep and clearance requirements for Industrial Power Circuits (UL 508 and UL 845). Additionally, the 200 to 600 amp blocks meet the higher UL creep and clearance requirements for Power Distribution Standards (UL 98, UL 67, UL 489, UL 891 and UL 869A). All blocks have optional IP20 finger‑safe high clarity, see‑through covers for inspecting wire terminations or thermography measurements without removal. All covers enhance safety by featuring probe holes for easier, safer testing and a lockout/tagout capability. These covers also have optional open fuse indication to speed troubleshooting. Easy circuit identification is available for 30 and 60 amp blocks and covers with universal marker labels.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JM60030-1PR
Item Number JM60030-1PR
Manufacturer Bussmann
Product Series BUSSMAN
Family Series Bussmann Fuseblocks & Holders, BUSSMAN Series
Max Current 30 A
Voltage 600 V
Poles 1
Fuse Class J
Connection Type Box Lug
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.0001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved