LP-CC-9
Bussmann Fuses, LP-CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP-CC-9

Bussmann Fuses, LP-CC Series
In stock
Item Number
LP-CC-9
MFG Item Number
LP-CC-9
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LP-CC Series
Item #
LP-CC-9
FUSE, 9A, 600VAC

LP-CC Series Information

  • 0.5~30 Amps
  • 600VAC
  • Time Delay
  • Rejection Type Cartridge
  • UL, CSA, CE Approvals
Bussmann LP‑CC series fuses are an all‑purpose solution meeting most protection requirements up to 30 Amps. These fuses provide faster response to damaging short‑circuit currents and higher interruping rating than mechanical overcurrent protective devices.

  • Superior Motor Protection
  • Unique Yellow Color
  • Very Compact Package


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LP-CC-9
Item Number LP-CC-9
Manufacturer Bussmann
Product Series LP-CC
Family Series Bussmann Fuses, LP-CC Series
Current Rating 9 A
Voltage (AC) 600 V
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (in) 0.41 "
Approvals CSA, UL
RoHS No
Net Weight 0.019 lbs
Gross Weight 0.0353 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved