LPJ-175SP
Bussmann Fuses, LPJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPJ-175SP

Bussmann Fuses, LPJ Series
In stock
Item Number
LPJ-175SP
MFG Item Number
LPJ-175SP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LPJ Series
Item #
LPJ-175SP
FUSE, 175A, 600VAC, TIME DELAY

LPJ Series Information

  • Very sturdy, manufactured from seawater‑resistant aluminium and stainless steel protection cage
  • Also available with connection box in increased safety version
  • Categories 2G (Zones 1 and 2), 2D (Zones 21 and 22)
  • BExBG05 can be mounted in all operating positions
  • Extremely bright at up to 15 Joules flash energy
  • Large connection box for simple mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPJ-175SP
Item Number LPJ-175SP
Manufacturer Bussmann
Product Series LPJ
Family Series Bussmann Fuses, LPJ Series
Current Rating 175 A
Voltage (AC) 600 VAC
Characteristic Time Delay
Package Type Center Bolted
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 1.63 "
Body Length (in) 3 "
Mounting Centers (in) 4.38 "
Approvals CSA, UL
RoHS No
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved