LPN-RK-20SP
Bussmann Fuses, LPN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPN-RK-20SP

Bussmann Fuses, LPN Series
In stock
Item Number
LPN-RK-20SP
MFG Item Number
LPN-RK-20SP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LPN Series
Item #
LPN-RK-20SP
FUSE, 20A, 250VAC

LPN Series Information

  • .1~600 Amp
  • 250V AC/DC
  • Dual Element Time Delay
  • Cartridge or Single Slotted
  • UL, CSA Approvals
The Low‑Peak Dual Element RK1 fuse is designed to provide the long time‑delay for temporary motor start up and the transient surges associated with such components as transformers, but also the very fast speed‑of‑response (current limitation) for maximum short‑circuit protection. Time delay fuses eliminate openings due to temporary overloads and transient surges. Permits close sizing of fuses to normal full‑load current ratings of motors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPN-RK-20SP
Item Number LPN-RK-20SP
Manufacturer Bussmann
Product Series LPN
Family Series Bussmann Fuses, LPN Series
Current Rating 20 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 300 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.56 "
Body Length (in) 2 "
Approvals CSA, UL
RoHS No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved