MDL-0.250-R
Bussmann Fuses, MDL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDL-0.250-R

Bussmann Fuses, MDL Series
In stock
Item Number
MDL-0.250-R
MFG Item Number
MDL-1/4-R
Series
MDL-0.250-R is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, MDL Series
Item #
MDL-0.250-R
FUSE, 0.250A(1/4A), 250V, T, 6X32mm,

MDL Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.01~40 Amps
  • 32VAC or 250VAC
  • Time Delay
  • UL, CSA Approvals
The Bussmann MDL Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDL-1/4-R
Item Number MDL-0.250-R
Manufacturer Bussmann
Product Series MDL
Family Series Bussmann Fuses, MDL Series
Material Glass
Current Rating 0.25 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CSA, UL
RoHS Yes
Length (In) 1.25 "
Net Weight 0.004 lbs
Gross Weight 0.004 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved