NON-500
Bussmann Fuses, NON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NON-500

Bussmann Fuses, NON Series
In stock
Item Number
NON-500
MFG Item Number
NON-500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NON Series
Item #
NON-500
FUSE

NON Series Information

  • 0~30 Amps class K5 Fuse
  • 65~600 Amps Class H Fuse
  • 250VAC
  • General Purpose
  • Center Slotted
Protects lighting, heating, and other circuits not subject to temporary surges and where available short circuit currents relatively low. One time fuses do not have any appreciable degree of time delay and thus should not be specified in circuits where large transients or motor loads occur.
  • For general purpose circuits, size and ampere rating of circuit
  • For motor circuits, size at 300% to 400%
  • UL, CSA Approvals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NON-500
Item Number NON-500
Manufacturer Bussmann
Product Series NON
Family Series Bussmann Fuses, NON Series
Current Rating 500 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Center Slotted
Interrupt Rating 100 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (in) 2.59 "
Body Length (in) 10.38 "
Approvals CSA, UL
RoHS No
Net Weight 2.15 lbs
Gross Weight 388.014 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved