NOS-100
Bussmann Fuses, NOS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NOS-100

Bussmann Fuses, NOS Series
In stock
Item Number
NOS-100
MFG Item Number
NOS-100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NOS Series
Item #
NOS-100
FUSE

NOS Series Information

  • 0~12 & 70~600 Amp Class H
  • 15~60 Amps Class K5
  • 600VAC
  • General Purpose
  • Cartridge and Center Slotted
Protects lighting, heating and other circuits not subject to temporary surges and where available short circuit currents relatively low. One time fuses do not have any appreciable degree of time delay and thus should not be specified in circuits where large transients or motor loads occur.
  • For general purpose circuits, size and ampere rating of circuit
  • For motor circuits, size at 300% to 400%
  • UL, CSA Approvals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NOS-100
Item Number NOS-100
Manufacturer Bussmann
Product Series NOS
Family Series Bussmann Fuses, NOS Series
Current Rating 100 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Center Slotted
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 1.34 "
Body Length (in) 7.9 "
Approvals CSA, UL
RoHS No
Net Weight 0.54 lbs
Gross Weight 0.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved