REN-30
Bussmann Fuses, REN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REN-30

Bussmann Fuses, REN Series
In stock
Item Number
REN-30
MFG Item Number
REN-30
Series
REN-30 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, REN Series
Item #
REN-30
FUSE, 30A, 250V, TIME LAG

REN Series Information

  • 1~600 Amps
  • 250VAC
  • Time Lag
  • Cartridge and Center Slotted
  • UL Approvals
Designed for easy replacement. REN fuses are used in circuits of industrial and commercial structures where maximum short‑circuit currents are of a low level (below 10,000 amperes) and frequent outages dictate the economy of the renewable type fuse. These fuses are generally sized at the ampere rating of non‑inductive circuits and 300% for motor circuits.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number REN-30
Item Number REN-30
Manufacturer Bussmann
Product Series REN
Family Series Bussmann Fuses, REN Series
Current Rating 30 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 100 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.56 "
Body Length (in) 2 "
Approvals UL
RoHS No
Net Weight 0.041 lbs
Gross Weight 10.5822 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved