S-20
Bussmann Fuses, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S-20

Bussmann Fuses, S Series
In stock
Item Number
S-20
MFG Item Number
S-20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, S Series
Item #
S-20
FUSE, 20A, 125V, TYPE S

S Series Information

  • 1/4~30 Amps
  • 125VAC
  • Dual‑Element, Time‑Delay
  • Plug Style Fuse
  • UL Approvals
Time‑Delay, Dual‑Element, for all‑purpose application. Like two fuses in one. A simple link element for short‑circuits and dangerous overloads plus a series connected element, which lets the harmless overload starting currents of motors pass without opening. Uses less energy; operates cooler; provides superior protection.
  • Heavy duty size rejecting plug fuse
  • Use to protect critical motor circuits or motors that cycle on/off frequently
  • Industrial/Commercial Grade Product with Dual‑Element Construction


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S-20
Item Number S-20
Manufacturer Bussmann
Product Series S
Family Series Bussmann Fuses, S Series
Current Rating 20 A
Voltage (AC) 125 VAC
Characteristic Time Delay
Package Type Plug Type
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contact No
Diameter (in) 1.16 "
Body Length (in) 1.25 "
Approvals UL
RoHS No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved