SL-15
Bussmann Fuses, SL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SL-15

Bussmann Fuses, SL Series
In stock
Item Number
SL-15
MFG Item Number
SL-15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, SL Series
Item #
SL-15
FUSE

SL Series Information

  • 15~30 Amps
  • 125VAC
  • Time‑Delay
  • Plug Fuse
  • UL Approvals
Time Delay, Loaded Link. Heat absorbing metal bead on element link for time delay. Passes motor overload starting circuits without needlessly opening.
  • Size Rejecting Plug Fuse
  • No‑interchangeability prevents installing a higher amp fuse than the circuit was designed for.
  • Has ability to withstand typical motor starting surges
  • Use in residential or light‑duty motor circuits
  • These fuses thread into SA adaptors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SL-15
Item Number SL-15
Manufacturer Bussmann
Product Series SL
Family Series Bussmann Fuses, SL Series
Current Rating 15 A
Voltage (AC) 125 VAC
Characteristic Time Delay
Package Type Plug Type
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contact No
Diameter (in) 1.16 "
Body Length (in) 1.25 "
Approvals UL
RoHS No
Net Weight 0.044 lbs
Gross Weight 0.0353 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved