SR-5-3.15A
Bussmann Fuses, SR-5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SR-5-3.15A

Bussmann Fuses, SR-5 Series
In stock
Item Number
SR-5-3.15A
MFG Item Number
SR-5-3.15A
Series
This item cannot be canceled or returned
SR-5-3.15A is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, SR-5 Series
Item #
SR-5-3.15A
Fuse, 3.15A, 250V, Time Delay

SR-5 Series Information

  • 40mA~6.3 Amps
  • 250VAC
  • Time Delay
  • Axial Lead
  • PC Mount
The Bussman SR‑5 series are radial time delay thru‑hole fuse. Internationally accepted for primary and secondary overcurrent protection.
  • RoHS Compliant


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SR-5-3.15A
Item Number SR-5-3.15A
Manufacturer Bussmann
Product Series SR-5
Family Series Bussmann Fuses, SR-5 Series
Current Rating 3.15 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Axial Leaded
Interrupt Rating 35 A @ 250 VAC
Trip Indicator No
Alarm Contact No
Diameter (in) 0.33 "
Approvals UL
RoHS Yes
Net Weight 0.001 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved