T-6.250
Bussmann Fuses, T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T-6.250

Bussmann Fuses, T Series
In stock
Item Number
T-6.250
MFG Item Number
T-6-1/4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, T Series
Item #
T-6.250
FUSE, 6.25A

T Series Information

  • 3/4~30 Amps
  • 125VAC
  • Time Delay
  • Edison Base Plug Type
  • UL Approvals
Time‑delay, dual‑element, for all‑purpose application. Like two fuses in one. A simple Link element for short‑circuits and dangerous overloads plus a series connected element, which lets the harmless overload starting currents of motors pass without opening. Uses less energy; operates cooler; provides superior protection.
  • Heavy Duty Time‑Delay Fuse
  • Use to protect motor circuits or motors that cycle on/off frequently
  • Industrial/commercial grade product
  • Edison Base Size

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T-6-1/4
Item Number T-6.250
Manufacturer Bussmann
Product Series T
Family Series Bussmann Fuses, T Series
Current Rating 6.25 A
Voltage (AC) 125 VAC
Characteristic Time Delay
Package Type Plug Type
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contact No
Diameter (in) 1.16 "
Body Length (in) 1.375 "
Approvals UL
RoHS No
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved