The store will not work correctly when cookies are disabled.
TB100-03L1
Bussmann Terminal Blocks, 100 Series
MFG Item Number
TB100-03L1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, 100 Series
Tb100 Series 3-Pole Barrier Strip
- Double Row Terminal Blocks
- 30A, 300V Rating
- Black Molded Base
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TB100-03L1 |
Item Number |
TB100-03L1 |
Manufacturer |
Bussmann |
Product Series |
100 |
Family Series |
Bussmann Terminal Blocks, 100 Series |
Number of Poles |
3 |
Connection Type |
Screw Clamp |
UL Current |
30 A |
UL Voltage |
300 VAC |
Wire Range (AWG) |
22-14 AWG |
Spacing Ctr. - Ctr. |
9.52 mm |
Color |
Black |
Wire Entry Position |
Top |
Mounting Type |
Panel Mount |
Raised Mounting |
No |
Approvals |
CE |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved