TB100-0700
Bussmann Terminal Blocks, 100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TB100-0700

Bussmann Terminal Blocks, 100 Series
In stock
Item Number
TB100-0700
MFG Item Number
TB100-0700
Series
TB100-0700 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 100 Series
Item #
TB100-0700
Tb100 Series Terminal Block

100 Series Information

  • Double Row Terminal Blocks
  • 30A, 300V Rating
  • Black Molded Base

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TB100-0700
Item Number TB100-0700
Manufacturer Bussmann
Product Series 100
Family Series Bussmann Terminal Blocks, 100 Series
Number of Poles 7
Connection Type Screw Clamp
UL Current 30 A
UL Voltage 300 VAC
Wire Range (AWG) 22-14 AWG
Spacing Ctr. - Ctr. 9.52 mm
Color Black
Wire Entry Position Top
Mounting Type Panel Mount
Raised Mounting No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved