TCF60
Bussmann Fuses, TCF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCF60

Bussmann Fuses, TCF Series
In stock
Item Number
TCF60
MFG Item Number
TCF60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, TCF Series
Item #
TCF60
Fuse, 60A, 600V

TCF Series Information

  • 1~100 Amps
  • 600VAC, 300VDC
  • Dual‑Element Time Delay
  • IP‑20 Finger Safe Package
  • UL, CSA Approvals
Bussmann TCF series is the world's first finger safe industrial fuse system. These units feature true dual‑element fuse constriction, long time‑delay, faster response to damaging faults, and a high interrupt rating.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Trip Indicator
  • DIN Rail or Chassis Mountable

Videos

Specifications

Specifications
Manufacturer Part Number TCF60
Item Number TCF60
Manufacturer Bussmann
Product Series TCF
Family Series Bussmann Fuses, TCF Series
Current Rating 60 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Time Delay
Package Type Plug-In
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Approvals CE, CSA, UL
RoHS No
Net Weight 0.077 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved